Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
1/4” Ratchet compact flexible head 180 ° | R. 180
References
facom:
KL.501
rubix:
155A7214
ean:
3148519445893
Technical specifications
Number of elements
15
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
1/2” sockets box 12-point metric-size | S.422AP
Contains:.
-1 x “Palm of the Hand” ratchet - S.161
- 14 x 1/2” sockets 12-point metric size - S.8-N - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 mm.
-1 x 1/2” universal joint - S.240A
-2 x 1/2” extension- L 130 mm - L 250 mm.
-Plastic box BP.112.
- Plateau - PL.422.
6 point-12 point [mm]:
t
[kg]: 2.900
Strengths
Detection box: safe, durable and convenient: allows instant inventory, easy tracking, storage, protection and transport.
Technical specifications
Attributes
Number of elements
15
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
610.74
excl. VAT
/
Each
£
732.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 28PC 1/4IN SKT KIT R.420AMU
ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC 18 PIECE SET
IMPACT SOCKET SUPPLIES DRIVE HEX KEY SET 3/8 06MHDM
GEDORE 1.0DRIVE SOCKET SET D21EMU-10
BAHCO 1/2 SQUARE DRIVE SKT SET WITH SPLINE PROFILE AND RATCHET- 24 PCS
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
"FACOM 1/2"" SOCKET SET S.851"
ROEBUCK 897508 1/2 HEXAGONAL SOCKETS SET - 25 PIECES - RB 25 M
ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC A/F 28 PIECE SET
FACOM S.161-3P6PB 1/2IN SOCKET SET 23 PIECES MBOX PERFORMANCE ROUND HE
STAHLWILLE 96031409 METRIC SOCKET SET 1/2 INCH DRIVE 28 PEICE
FACOM R.161-6M6PB 1/4IN SOCKET SET 37 PIECES MBOX PERFORMANCE ROUND HE
BAHCO S1214L 14 PIECE 3/8 SOCKET SET