FACOM 1/4SQ SOCKETSET 38PC R.360NANO


Socket set 1/4" hex metric - R.360NANO

References
facom:R.360NANO
rubix:156A0267
ean:3148518590778
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM 1/4SQ SOCKETSET 38PC R.360NANO


Socket set 1/4" hex metric - R.360NANO
Contains:
- 1 x Ratchet 1/4" Quick-rotating handle -R.360
-10 x sockets 1/4" hex metric - R.5.5 – 6 – 7 – 8 – 9 – 10 – 11 – 12 – 13 - 14 mm.
-21 x Drill bits Series 1-1/4" drive High perf.:
-ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3.
-EH.1 for hex countersunk screws metric - 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm.
-EP.1T for Phillips® screws: PH1 - PH2 - PH3.
-ES.1T for slotted screws: F4.5 - F6.5 - F8.0.
- EXR1 for Resistorx® TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
-1 x drill bit, socket holder 1/4" - 1/4" - ECR.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 screwdriver handle 1/4" short - R.236C.
-1 x extension 1/4" standard-L 55 mm-R. 209.
-1 x extension 1/4" standard-L 100 mm-R. 210.
- Empty case: BV.NANO.

Strengths

Compact: fits in your pocket. Resistant: Metal rod hinges.

Technical specifications


Attributes
Logistic Weight900 g
Packaged dimensions (D x W x H)220x200x95 mm
Package weight890 g
Number of elements38
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 233.82 excl. VAT
/ Each
£ 280.58 incl. VAT
  • In stock: Next day delivery