"FACOM J.161-1P12 SOCKET SET 3/8"""


Mbox 3/8" set - 15 pieces - Ratchet J.161B - 3/8" 12-sided metric sockets and accessories

References
facom:J.161-1P12
rubix:80989242
ean:3662424074035
brand logo
brand logo
Technical specifications
Number of elements17
Square drive adapter3/8 ''

Product details : "FACOM J.161-1P12 SOCKET SET 3/8"""


Set includes:..
- 1 compact, watertight, high-performance 3/8" round-head ratchet J.161B..
- 12 x 3/8" 12-sided sockets: from 8 to 19 mm..
3/8" accessories: 1 x 125 mm extension + 1 dial..
Sticker sheet supplied for customizing the box..
Medium Mbox dimensions: 329 x 215 x 59 mm

Technical specifications


Attributes
Number of elements17
Square drive adapter3/8 ''
Show UNSPSC/ECL@SS
£ 184.42 excl. VAT
/ Each
£ 221.30 incl. VAT
  • Usually arrives within 14 working days