FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
121A - "Swedish" model wrench - "S" jaws - 45°
See technical informationReferences
Facom:121A.1'1/2
Rubix:1231346
Manufacturer :121A.1P1/2
EAN:3148517028388



Product details : FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
121A - "Swedish" model wrench - "S" jaws - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
| Logistic Weight | 1430 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x75x30 mm |
| Package weight | 1430 g |
| Opening | 49 mm |
| Length | 450 mm |
Show UNSPSC/ECL@SS
£ 82.08 excl. VAT
/ Each
£ 98.50 incl. VAT
- Delivery usually within ( 14 ) days
