Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK PIPE WRENCH 90, SIZE 2IN
ROEBUCK PIPE WRENCH 90, SIZE 2IN
Pipe wrench 90°
References
roebuck:
5074222
rubix:
2525731
ean:
3660338341991
Technical specifications
Opening
70
mm
Length
560
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIPE WRENCH 90, SIZE 2IN
Standard: DIN 5234
Chrome vanadium steel, hot forged and hardened.
Double staggered teeth, hardened separately by induction.
Double T-profile, strengthened guide sleeve, polished teeth.
German manufacture
Technical specifications
Attributes
Opening
70
mm
Length
560
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.85
excl. VAT
/
Each
£
109.02
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 600MM
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
RIDGID 31115 48 ALUMINIUM STRAIGHT STILLSON
ROTHENBERGER ALUMINIUM PIPE WRENCH 18 INCH 7-0161
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
GEDORE RED R27160011 12 INCH PIPE WRENCH
ROEBUCK STILLSON PIPE WRENCH 200MM 8 INCH 733803
FACOM 250MM STILLSON WRENCH 131A.10
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2
GEDORE RED R27160007 8 INCH PIPE WRENCH
IRWIN RECORD LEADER 350 SERIES STILLSON 10 INCH
"ROEBUCK PIPE WRENCH S-TYPE, SIZE 1 1/2"""
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs