References
Roebuck:5074219
Rubix:2525728
EAN:3660338341960

Documents
Product details : ROEBUCK PIPE WRENCH S-TYPE, SIZE 3IN
Standard: DIN 5234
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Technical specifications
Attributes
| Opening | 110 mm |
|---|---|
| Length | 680 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 171.75 excl. VAT
/ Each
£ 206.10 incl. VAT
- Usually arrives within 14 working days
