Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
121A - "Swedish" model wrench - "S" jaws - 45°
References
facom:
121A.1'
rubix:
1231345
manufacturer :
121A.1P
ean:
3148517028463
Technical specifications
Opening
1'
mm
Length
345
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 121A.1' S-TYP SWED PAT WREN 121A.1
121A - "Swedish" model wrench - "S" jaws - 45°
- Capacity: 10 --> 60 mm ; 3/8" --> 2".
- High quality forged steel body.
-Special jaw design grips pipe at three points.
Technical specifications
Attributes
Logistic Weight
826
g
Packaged dimensions (D x W x H)
340
x
58
x
16
mm
Package weight
826
g
Opening
1'
mm
Length
345
mm
Finishing
Zinc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.72
excl. VAT
/
Each
£
71.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 48227214 14 ALUMINIUM PIPE WRENCH
KNIPEX 8361010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
GEDORE PIPE WRENCH 175 2
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
MILWAUKEE 48227218 18 ALUMINIUM PIPE WRENCH
GEDORE RED R27160007 8 INCH PIPE WRENCH
ROEBUCK STILLSON PIPE WRENCH 350MM 14 INCH 733805
RIDGID 31105 ALUM PIPE WRENCH 24
FOOTPRINT 7INCH 175MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
24 RIGID STILLSON
FACOM PIPE WRENCH 134A.14
FACOM 131A.18SLS STILLSON PIPE WRENCH 18IN - SAFETY LOCK SYSTEM
BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
FACOM 121A.1'1/2 S-TYP SWED PAT WREN 121A.11/2