References
Bahco:361-18
Rubix:80108217
EAN:7311518295233

Documents
Product details : BAHCO 361-18 STILLSON PIPE WRENCH 18IN
Self-clamping, one-hand traditional Stillson wrench for ease of use
Body made of traditional forged steel, anti-corrosion treated
Long-lasting serrated induction hardened jaws
Spring-loaded for ratchet-like use
Anti-corrosion treated body
Comfortable-to-use traditional metal-bodied wrench
Standards: US Norm GGG-W-651, Type I Class B, UNE 16554
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Opening | 60 mm |
| Length | 450 mm |
| Weight | 1890 g |
Show UNSPSC/ECL@SS
£ 50.45 excl. VAT
/ Each
£ 60.54 incl. VAT
- In stock: Next day delivery
