References
Rothenberger:70350
Rubix:2574224

Product details : ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
The one-handed pipe wrench STILLSON can be used for screwing, loosening and securing pipes in many different applications. The hardened adjusting nut, which prevents unintentional adjustment and the optimized double suspension, which ensures safe self-clamping, provide perfect support during work.
Strengths
Replaceable jaws and hooks: For the easy replacement of wear parts
Forged jaws: robust and durable
The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Quick setting of the pipe diameter
Hardened adjusting nut: Prevents unintentional adjustment during use
Optimized double suspension: Ensures fast and safe self-clamping
Forged jaws: robust and durable
The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Quick setting of the pipe diameter
Hardened adjusting nut: Prevents unintentional adjustment during use
Optimized double suspension: Ensures fast and safe self-clamping
Technical specifications
Attributes
| Opening | 27 mm |
|---|---|
| Length | 200 mm |
| Wrench size | 8 '' |
Show UNSPSC/ECL@SS
£ 46.14 excl. VAT
/ Each
£ 55.37 incl. VAT
- Usually arrives within 14 working days
