FACOM LIGHT 90 DEG PIPE WRENCH 135A.14


135A - Light alloy 90° offset American model pipe wrenches

References
facom:135A.14
rubix:155A9986
ean:3148516977762
brand logo
brand logo
Technical specifications
Opening49 mm
Length350 mm
See all Specifications

Product details : FACOM LIGHT 90 DEG PIPE WRENCH 135A.14


135A - Light alloy 90° offset American model pipe wrenches
- Capacity: 0 --> 76 mm; 0 --> 2"1/2.
- Light alloy body.
- Jaws in steel hardened to 55 HRc.

Technical specifications


Attributes
Logistic Weight917 g
Packaged dimensions (D x W x H)370x150x40 mm
Package weight916 g
Opening49 mm
Length350 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 85.65 excl. VAT
/ Each
£ 102.78 incl. VAT
  • Usually arrives within 14 working days