References
Facom:131A.10
Rubix:1231416
EAN:3148516740304



Product details : FACOM 250MM STILLSON WRENCH 131A.10
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
| Logistic Weight | 612 g |
|---|---|
| Packaged dimensions (D x W x H) | 236x68x31 mm |
| Package weight | 612 g |
| Opening | 34 mm |
| Length | 250 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 38.04 excl. VAT
/ Each
£ 45.65 incl. VAT
- Delivery usually within ( 14 ) days
