Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
Pipe wrench -s-type
References
roebuck:
5074218
rubix:
2525727
ean:
3660338341953
Technical specifications
Opening
70
mm
Length
530
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIPE WRENCH GRIP S-TYPE 530MM LENGTH 70MM OPENING
Standard: DIN 5234
45° S-tapered jawsInverted teeth and tightening on 3 points of the tube.
Self-locking.
Captive adjustment ring.
German manufacture.
Technical specifications
Attributes
Opening
70
mm
Length
530
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.24
excl. VAT
/
Each
£
120.29
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
GEDORE 60MMJ 420MM PWRENCH 100 1.1/2
GEDORE RED R27160012 14 INCH PIPE WRENCH
FACOM 18 INCH PIPE WRENCH 134A.18
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
GEDORE 175 4 PIPE WRENCH
KNIPEX 8361020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
BAHCO 361-36 STILLSON PIPE WRENCH 36IN
FACOM PIPE WRENCH 133A.18
BAHCO 380-10 ALU PIPE WRENCH 10IN
BAHCO 1410 ERGO 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12-1/2IN
ROEBUCK PIPE WRENCH S-TYPE, SIZE 3IN
FACOM 120A.1'1/2 45 SWED PAT WREN 120A.11/2
FACOM CLE SERRE TUBES 131A.36