1224-Construction vises-pivotal maintenance at 360 °
Width of jaws | 154 mm |
---|---|
Opening | 150 mm |
Weight | 12840 g |
Logistic Weight | 14090 g |
---|---|
Packaged dimensions (D x W x H) | 470x300x280 mm |
Package weight | 14231 g |
Width of jaws | 154 mm |
Opening | 150 mm |
Weight | 12840 g |
Type | regular |
Usually arrives within 14 working days