Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
GEDORE 411-150 PARALLEL VICE
GEDORE 411-150 PARALLEL VICE
Vice 411
References
gedore:
411-150
rubix:
399A5593
manufacturer :
6501290
ean:
4010886650127
Technical specifications
Width of jaws
150
mm
Opening
200
mm
Weight
18500
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 411-150 PARALLEL VICE
- stable forged version
- clamping jaws and anvil plate inductively hardened
- shielded spindle
- adjustable guide
- painted blue
Vice 150 mm stable forged version clamping jaws and anvil plate induction-hardened shielded spindle adjustable guide blue lacquered
Technical specifications
Attributes
Logistic Weight
18474
g
Width of jaws
150
mm
Opening
200
mm
Weight
18500
g
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
435.30
excl. VAT
/
Each
£
522.36
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN RECORD VICE NO T6
IRWIN RECORD WOODWORKERS VICE T53ED
FACOM 1224.100 VICE+ SWIVEL BASE 1224.1
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
IRWIN RECORD VICE NO T84-34
STANLEY 1-83-068 6 INCH HD BENCH VICE
IRWIN RECORD VICE NO T3
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
FACOM 4INCH-F/B-VICE 1224.100E
PRIORY PRI174/5 HAND VICE 5 INCH
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
ECLIPSE 121 PIN VICE
GEDORE 411-125 PARALLEL VICE
IRWIN RECORD MULTI-VICE 5 INCH/125 4935505
SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008