Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
ROEBUCK 6555.003 PREC MILLING VICE 160MM
ROEBUCK 6555.003 PREC MILLING VICE 160MM
Vice Unbranded
References
unbranded:
6555.003
rubix:
9848258
Technical specifications
Opening
120
mm
Type
Regular
Product details
Technical specifications
Product details : ROEBUCK 6555.003 PREC MILLING VICE 160MM
Heavy duty precision milling vice. Used in milling, shaping and drilling machines. Parallelism of sliding surface to base 0.025mm/100mm. Parallelism of jaws 0.03mm/100mm.
Technical specifications
Attributes
Opening
120
mm
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
407.57
excl. VAT
/
Each
£
489.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK WORKSITE VICE WIDTH OF JAWS 150MM 860551
STANLEY 1-83-068 6 INCH HD BENCH VICE
IRWIN RECORD WOODWORKERS VICE T53ED
IRWIN RECORD VICE NO T1
FACOM 4INCH-F/B-VICE 1224.100E
ROEBUCK Q1985E DRILL VICE
IRWIN RECORD VICE NO 112
IRWIN RECORD VICE NO T25
FACOM 1224.125 WORKSITE MAINTENANCE 360 SWIVEL VICE 125 MM
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
ECLIPSE 124 PIN VICE 3.1 - 5MM
STANLEY 1-83-066 4 INCH HD BENCH VICE
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
ECLIPSE 120 PIN VICE SET OF FOUR
FACOM 1224.100 VICE+ SWIVEL BASE 1224.1