Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
Workshop Swivel Base Vice
References
contractor 1st:
633792
rubix:
2006813
Technical specifications
Width of jaws
100
mm
Opening
100
mm
Type
Regular
Product details
Technical specifications
Product details : CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
An ideal range of workshop vices for everyday heavy use. Precision grey cast iron body powder coated finish. Strong built in large anvil. Polished, chrome plated spindle and bar.
Technical specifications
Attributes
Width of jaws
100
mm
Opening
100
mm
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.42
excl. VAT
/
Each
£
41.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN RECORD VICE NO T5
GEDORE 411-125 PARALLEL VICE
STANLEY 0-83-179 QUICK VICE
ROEBUCK 6555.001 PREC MILLING VICE 100MM
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
PRIORY PRI174/5 HAND VICE 5 INCH
STANLEY 1-83-068 6 INCH HD BENCH VICE
FACOM 4INCH-F/B-VICE 1224.100E
STANLEY 1-83-067 5 INCH HD BENCH VICE
IRWIN RECORD VICE NO T25
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
IRWIN RECORD NO. 92C PIPE VICE
ECLIPSE 120 PIN VICE SET OF FOUR
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM
IRWIN RECORD T414 MACHINE VICE