FACOM PIN WRENCH 125A.35

125A-Hinged Models

See technical information

References

Facom:125A.35
Rubix:1231385
EAN:3148511346518
brand logo

Technical specifications

Opening35
Length168 mm
Typehook spanner
See all Specifications

Product details : FACOM PIN WRENCH 125A.35


125A - Wrenches with articulated tenons
- For side notch nuts.
- The joint is equipped with a spring washer ensuring smoothness and reliability of operation.
-These 5 dimensions replace three times as many wrenches of fixed classic models.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.

Strengths

• The hinge has a spring ring for smooth and durable operation. • With these 5 wrench sizes the same can be done as with three times as many classic fixed wrenches. • Capacity: from 15 to 180 mm. • Execution: Chrome plated, satined.

Technical specifications


Attributes
Logistic Weight98 g
Packaged dimensions (D x W x H)150x36x10 mm
Package weight98 g
Opening35
Length168 mm
Typehook spanner
Finishingsatin/chrome
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
  • In stock: Next day delivery