Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42040065 OPEN END FLOGGNG SPANNER 65MM
STAHLWILLE 42040065 OPEN END FLOGGNG SPANNER 65MM
Open Ended Spanner
References
stahlwille:
42040065
rubix:
219A6496
ean:
4018754023745
Technical specifications
Opening
65
Length
342
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42040065 OPEN END FLOGGNG SPANNER 65MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
135
x
345
mm
Logistic Weight
3285
g
Opening
65
Length
342
mm
Weight
3285
g
Finishing
Other
Number of sides
1
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.22
excl. VAT
/
Each
£
132.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK COMBINATION WRENCH SPANNER OPENING 8MM 865256
FACOM 101.12G 12 BI-MATERIAL QUICK ADJUST AW
FACOM 10 X 11 RATCHET RING SPAN 65.10X11
BAHCO 8074 C ADJUSTABLE WRENCH 8074 C 15IN
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 24MM 865395
BAHCO 111Z-2.7/8 COMBINATION WRENCH
BAHCO 111M-11 COMBINATION WRENCH 11MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
STAHLWILLE 41071415 14 X 15MM DOUBLE END RING 10 DEG OFF SET
STAHLWILLE 40033032 30 X 32MM DOE SPANNER
FACOM INSUL WRE 46.16AVSE
BAHCO 2M-22-24 RING WRENCH
GEDORE 894 120 SINGLE OPEN ENDED SPANNER 120MM