FACOM 1262H.150 BEVELED EDGE CLUB HAMMERS 1500 G
1262H - Beveled edge club hammers
See technical informationReferences
Facom:1262H.150
Rubix:395A5143
EAN:3148517724655



Product details : FACOM 1262H.150 BEVELED EDGE CLUB HAMMERS 1500 G
1262H - Beveled edge club hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Strengths
Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 1657 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x108x45 mm |
| Package weight | 1672 g |
| Type | sledgehammer |
| Section | 45 mm |
| Length | 254 mm |
| Weight | 1500 g |
| Diameter | 45 mm |
| Shape | square |
| Handle | hickory |
| Head length | 115 mm |
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
- Delivery usually within ( 14 ) days
