GEDORE 248 ST-40 RECOILLESS HAMMER 8829170
Hammer Nylon recoil free 248 ST
See technical informationSee documentsReferences
Gedore:248 ST-40
Rubix:80378582
Manufacturer :8829170
EAN:4010883882910

Documents
Product details : GEDORE 248 ST-40 RECOILLESS HAMMER 8829170
Recoilless hammer 40 mm With very robust and durable steel tube handle Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel
Strengths
•With very robust and durable steel tube handle
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 40 mm |
| Length | 300 mm |
| Weight | 800 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | steel |
| Material | polyamide (head);steel (handle) |
Show UNSPSC/ECL@SS
£ 38.02 excl. VAT
/ Each
£ 45.62 incl. VAT
- Delivery usually within ( 8 ) days
