DRAPER EXPERT 30672 4LB LUMP HAMMER

Draper

See technical information

References

Draper Expert:30672
Rubix:80026473
Manufacturer :30672
brand logo

Technical specifications

Typesledgehammer
Section110 x 49 mm
Length280 mm
See all Specifications

Product details : DRAPER EXPERT 30672 4LB LUMP HAMMER


Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Solid fibreglass core shaft fitted with shock absorbing PP/TPR grip.

Technical specifications


Attributes
Typesledgehammer
Section110 x 49 mm
Length280 mm
Weight1800 g
Diameter49 mm
Shaperectangular
Handlefiberglass core handle with shockproof grip (pp/tpr)
Head length113 mm
Materialhead: high-carbon steel (high-carbon steel), forged, hardened and tempered, with anti-corrosion coating/lacquering; handle: fiberglass; grip: pp/tpr
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
  • Delivery usually within ( 7 ) days