References
Facom:208A.40CCA
Rubix:228A6627
EAN:3148518595520

Product details : FACOM 208A.40CCA MALLET
207A-208A - Adaptable-tip mallets
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- 207A: Aluminum body "light" series hammers.
- 208A: Steel body "heavy" series hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Strengths
Excellent mechanical strength.
Technical specifications
Attributes
| Logistic Weight | 611 g |
|---|---|
| Packaged dimensions (D x W x H) | 322x102x40 mm |
| Package weight | 611 g |
| Type | mallet |
| Section | 40 mm |
| Length | 323 mm |
| Weight | 620 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | wood |
| Material | steel |
Show UNSPSC/ECL@SS
£ 53.55 excl. VAT
/ Each
£ 64.26 incl. VAT
- Delivery usually within ( 14 ) days
