THOR 7010R SIZE 1 REPLACEMENT HIDE FACE

Thor Replacement Face

See technical informationSee documents
References
Thor Hammer:70-10R
Rubix:011631
EAN:5012936701000
brand logo
Technical specifications
Documents

Product details : THOR 7010R SIZE 1 REPLACEMENT HIDE FACE


Face Hammer Rawhide for Hammer 03-210, Compressed Water Buffalo Hide for use with Malleable Iron heads. Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage. Ideal where a heavy blow is required combined with a relatively small striking area.

Strengths

Compressed Water Buffalo Hide for use with Malleable Iron heads
Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage
Faces are designed to wear and can be replaced

Applications

For malleable iron head hammers and split head hammers

Technical specifications


Attributes
Weight34 g
Diameter32 mm
Materialhide
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
  • Usually arrives within 14 working days