References
Bahco:SC335M-17
Rubix:401A4669
Manufacturer :SC335M-17
EAN:7314150344314

Product details : BAHCO SC335M-17 SCAFFOLDING OPEN END OFFSET 17
Deep offset scaffolding open end heavy duty wrench in metric sizes
Conical handle for aligning the holes of each bar to be assembled through which a screw will be inserted and fastened
60º deep offset for working in confined spaces
Suitable for robust construction and for work under very tough conditions
Finish: Phosphated
Material: High performance alloy steel
Conical handle for aligning the holes of each bar to be assembled through which a screw will be inserted and fastened
60º deep offset for working in confined spaces
Suitable for robust construction and for work under very tough conditions
Finish: Phosphated
Material: High performance alloy steel
Technical specifications
Attributes
| Opening | 17 mm |
|---|---|
| Length | 320 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 14 ) days
