References
Gedore:6 13/16x7/8AF
Rubix:45021247
Manufacturer :6071500
EAN:4010886607152

Product details : GEDORE 6 13/16X7/8AF 13/16 X 7/8AF DOE SPANNER
Double open ended spanner 13/16x7/8" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 232 g |
|---|---|
| Opening | 13/16x7/8 |
| Length | 236 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Delivery usually within ( 8 ) days
