References
Gedore:894 9
Rubix:9881590
Manufacturer :6573950
EAN:4010886657393

Product details : GEDORE 894/9 SINGLE OPEN ENDED SPANNER 9MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Opening | 9 |
| Length | 100 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Delivery usually within ( 8 ) days
