STAHLWILLE 40032528 25 X 28MM DOE SPANNER

10 series double open ended spanners, MOTOR

See technical informationSee documents
References
Stahlwille:40032528
Rubix:2018311
EAN:4018754018024
brand logo
Technical specifications
Opening25x28
Length285 mm
Typeflat wrench
See all Specifications
Documents

Product details : STAHLWILLE 40032528 25 X 28MM DOE SPANNER


DIN 3110/ISO 10102

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x65x285 mm
Logistic Weight309 g
Opening25x28
Length285 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 20.72 excl. VAT
/ Each
£ 24.86 incl. VAT
  • Usually arrives within 14 working days