STAHLWILLE 40084141 COMBINATION SPANNER 41MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40084141
Rubix:2018275
EAN:4018754019021



Documents
Product details : STAHLWILLE 40084141 COMBINATION SPANNER 41MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x88x480 mm |
|---|---|
| Logistic Weight | 1055 g |
| Opening | 41 |
| Length | 480 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 92.89 excl. VAT
/ Each
£ 111.47 incl. VAT
- Usually arrives within 14 working days
