STAHLWILLE COMBINATION SPANNER 55MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40085555
Rubix:2018278
EAN:4018754019069



Documents
Product details : STAHLWILLE COMBINATION SPANNER 55MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x113x560 mm |
|---|---|
| Logistic Weight | 2193 g |
| Opening | 55 |
| Length | 560 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 214.95 excl. VAT
/ Each
£ 257.94 incl. VAT
- Usually arrives within 14 working days
