GEDORE 14MMXLONGCOMBISPAN 7 XL 14
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 14
Rubix:118A1104
Manufacturer :6100700
EAN:4010886610077

Product details : GEDORE 14MMXLONGCOMBISPAN 7 XL 14
Combination spanner, extra long 14 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Opening | 14 |
| Length | 235 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- Delivery usually within ( 8 ) days
