GEDORE 6097300 EXTRA LONG 10MM COMBI SPANNER 7XL-10
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 10
Rubix:4536575
Manufacturer :6097300
EAN:4010886609736

Product details : GEDORE 6097300 EXTRA LONG 10MM COMBI SPANNER 7XL-10
Combination spanner, extra long 10 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Opening | 10 |
| Length | 190 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.01 excl. VAT
/ Each
£ 14.41 incl. VAT
- Delivery usually within ( 8 ) days
