References
Gedore:133 130
Rubix:80077216
Manufacturer :6402470
EAN:4010886640241

Product details : GEDORE 133 130 130MM SE SLOGGING SPANNER
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 19030 g |
|---|---|
| Opening | 130 |
| Length | 575 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 1,338.12 excl. VAT
/ Each
£ 1,605.74 incl. VAT
- Delivery usually within ( 8 ) days
