STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 14MM 40101414
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40101414
Rubix:2536083
EAN:4018754019229



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 14MM 40101414
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 210 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Usually arrives within 14 working days
