Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200027 3/8 INCH DRIVE X 27MM CROW FOOT SPANNER
STAHLWILLE 02200027 3/8 INCH DRIVE X 27MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200027
rubix:
2018525
ean:
4018754149179
Technical specifications
Opening
27
Length
47
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200027 3/8 INCH DRIVE X 27MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
50
x
60
mm
Logistic Weight
76
g
Opening
27
Length
47
mm
Weight
76
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.20
excl. VAT
/
Each
£
62.64
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
GEDORE 36X41MM BOX SPANNER 26 R 36X41
FACOM 76.15SLS ANGLED 12 POINT SOCKET WRENCH 15MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT COMBINATION WRENCH 29MM
STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
FACOM COMBINATION W 39.13
STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
GEDORE 8795-27 22MM SPIGOT FITTING OPEN ENDED 27MM
BAHCO 6Z-3/8-7/16 OPEN END WRENCH
BAHCO 4040M-14-15 FLEX HEAD WRENCH
STAHLWILLE 40061010 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 10MM
STAHLWILLE 03190046 1/2 INCH DRIVE X 46MM CROW RING SPANNER
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
ROEBUCK OPEN END PODGER SPANNER 17MM
FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL
FACOM 55A.13X15 55A OFFSET RING SPANNER METRIC 13 X 15MM