FACOM SLOGGING RING SPANNER 24MM 51B.24
51B – Metric polygon impact wrenches
See technical informationReferences
Facom:51B.24
Rubix:80377308
EAN:3662424001741



Product details : FACOM SLOGGING RING SPANNER 24MM 51B.24
51B – Metric polygon impact wrenches
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
- Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
- Keys forged in resilient steel to withstand shocks.
- Metric dimensions: from 24 to 115 mm.
- Finish: burnished. Diameter 27 mm
Strengths
Keys forged in resilient steel to withstand shocks. Reduced bore thickness: better resistance and accessibility.
Applications
Polygon impact wrenches: use with a mace or pneumatic hammer for (un)tightening in heavy mechanics.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x40x20 mm |
| Package weight | 323 g |
| Opening | 24 |
| Length | 165 mm |
| Type | box wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
- Delivery usually within ( 14 ) days
