References
Knipex:44 31 J32
Rubix:2523715
EAN:4003773066972



Product details : KNIPEX 4431J32 CIRCLIP PLIERS 225MM
44 31 J32 Circlip Pliers
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. on basis of DIN 5256 C and DIN 5256 C, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x45x14 mm |
|---|---|
| Logistic Weight | 195 g |
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 225 mm |
| Weight | 195 g |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Delivery usually within ( 14 ) days