Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4621A21 CIRCLIP PLIERS 170MM
KNIPEX 4621A21 CIRCLIP PLIERS 170MM
Circlip Pliers
References
knipex:
46 21 A21
rubix:
010152
ean:
4003773022923
Technical specifications
Nose shape
curved
Nose diameter
1.8
mm
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 4621A21 CIRCLIP PLIERS 170MM
46 21 A41 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 B; 90° angled jaws.
Size of shaft:
Ø 85 – 140 mm
Tips (diameter):
Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Nose shape
curved
Nose diameter
1.8
mm
Length
170
mm
Weight
132
g
Max diameter capacity
60
mm
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.78
excl. VAT
/
Each
£
20.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FACOM 167A.13 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 10-25
KNIPEX 4623A11 CIRCLIP PLIERS 125MM
FACOM DM.FA FUEL CONNECTOR PLIER
KNIPEX 4623A21 CIRCLIP PLIERS 170MM
KNIPEX 4413J0 CIRCLIP PLIERS 140MM
KNIPEX 4621A21SB CIRCLIP PLIERS 170MM
KNIPEX 4421J21SB CIRCLIP PLIERS 170MM
KNIPEX 4421J31 CIRCLIP PLIERS 215MM
KNIPEX 4423J31 CIRCLIP PLIERS 215MM
FACOM SNAPRING PLIERS 411A.17
FACOM EXTERNAL PLIERS 179A.32
GEDORE CIRCLIP PLIERS 8000-J4
GEDORE CIRCLIPPLIERIB40-100 8000-J31
KNIPEX 4421J11 CIRCLIP PLIERS 130MM
KNIPEX 4613A1 CIRCLIP PLIERS 140MM