FACOM EXTERNAL CIRCULAR LIP PLIER 32-100MM 177A.23
177A - Straight nose outside circlip® pliers
See technical informationReferences
Facom:177A.23
Rubix:80016001
EAN:3148518232265





Product details : FACOM EXTERNAL CIRCULAR LIP PLIER 32-100MM 177A.23
177A - Straight nose outside circlip® pliers
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 3 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 388 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x90x22 mm |
| Package weight | 389 g |
| Nose shape | straight |
| Nose diameter | 2.2 mm |
| Length | 215 mm |
| Weight | 280 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
- Delivery usually within ( 14 ) days
