GEDORE 180MMCOMBIPLIER 8250-180 JC


Combination pliers POWER - 8250 JC

References
gedore:8250-180 JC
rubix:119A4546
manufacturer :6707070
ean:4010886670705
brand logo
brand logo
Technical specifications
Weight282 g
Length180 mm
See all Specifications

Product details : GEDORE 180MMCOMBIPLIER 8250-180 JC


Power combination pliers 180 mm 2C-handle Acc. to DIN ISO 5746 For heavy continuous use Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material To cut all wire types including piano wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Logistic Weight282 g
Weight282 g
Length180 mm
Length of noses38.5 mm
Width of jaws11 mm
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
  • Usually arrives within 14 working days