Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
KNIPEX 0206200SB COMBINATION PLIERS 200MM
KNIPEX 0206200SB COMBINATION PLIERS 200MM
Lineman's pliers Knipex
References
knipex:
02 06 200 SB
rubix:
388A3154
ean:
4003773029496
Product details
Technical specifications
Product details : KNIPEX 0206200SB COMBINATION PLIERS 200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.22
excl. VAT
/
Each
£
44.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2628 G-200 COMBINATION PLIER ERGO 200MM
BOTT SPRING CLIPS 51MM PACK OF 5 14013057
GEDORE 6731100 COMBINATION PLIERS
GEDORE 200MMHDCOMBIPLIERS VDE 8250-200 H
KNIPEX 0306160 COMBINATION PLIERS 160MM
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 180MM 847014
KNIPEX 0301160EAN COMBINATION PLIERS 160MM
KNIPEX 0302180 COMBINATION PLIERS 180MM
GEDORE 160MMCOMBIPLIER 8250-160JC
KNIPEX 0301250 COMBINATION PLIERS 250MM
KNIPEX 0202180 COMBINATION PLIERS 180MM
KNIPEX 0912240SB LINEMANS PLIERS 240MM
BAHCO 2628G-200IP COMB PLIER 200MM
KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM
IRWIN VISE GRIP 8 VDE COMBINATION PLIERS