References
Draper:94605
Rubix:390A3594
Manufacturer :94605
Product details : DRAPER 94605 XP1000 VDE TETH 8IN1 ELEC PLIERS 215MM
XP1000®, manufactured from premium steel forged in Germany. These convenient pliers are an all-in-1 cable cutter, 0.75-2.5mm wire stripper, long nose plier, 3.5mm pattress screw and 4.0mm conduit cover screw shear, 0.5-4.0mm terminal crimper, wire bending anvil, water pump plier and conduit hole deburr. The two part bi-material ergonomic soft grip handle allows maximum grip and user comfort. Handle equipped with tethering hole for attachment to a lanyard while working at height. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 215 mm |
|---|
Show UNSPSC/ECL@SS
£ 49.99 excl. VAT
/ Each
£ 59.99 incl. VAT
- Delivery usually within ( 7 ) days




