References
Knipex:03 02 180 SB
Rubix:4530787
EAN:4003773010647

Product details : KNIPEX 0302180SB COMBINATION PLIERS 180MM
03 02 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm²
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x110x91 mm |
|---|---|
| Weight | 276 g |
| Length | 240 mm |
| Cutting capacity | 3.4 mm |
Show UNSPSC/ECL@SS
£ 21.11 excl. VAT
/ Each
£ 25.33 incl. VAT
- Usually arrives within 14 working days





