FACOM 187.16CPESLS COMBINATION PLIER 160MM - SAFETY LOCK SYSTEM


187.CPESLS - Combination pliers- SLS

References
facom:187.16CPESLS
rubix:2588769
ean:3662424028397
brand logo
brand logo
Technical specifications
Weight220 g
Length165 mm
See all Specifications

Product details : FACOM 187.16CPESLS COMBINATION PLIER 160MM - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Cutting edges designed to cut all types of wire: piano wire, soft wires and modern materials (Fe 200 kg/mm²).
Long lever arm, offset pivot for minimum cutting effort.
High durability Chrome-Molybdenum-Vanadium steel, very hard cutting edges 61/63HRc.
Ergonomic grips resistant to chemical agents.
Removable return spring.
Finish: chromed.
NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500

Technical specifications


Attributes
Packaged dimensions (D x W x H)160x100x22 mm
Package weight202 g
Weight220 g
Length165 mm
Length of noses34 mm
Cutting capacity21 mm
Show UNSPSC/ECL@SS
£ 80.25 excl. VAT
/ Each
£ 96.30 incl. VAT
  • Usually arrives within 14 working days