References
Draper:99070
Rubix:382A9343
Manufacturer :99070
EAN:5010559990702


Product details : DRAPER 99070 3 PC VDE PLIER SET(TETHERED)
XP1000®, a set of three comprising the most popular pliers and side cutters (180mm Combination Pliers, 160mm Long Nose Pliers,
160mm Diagonal Side Cutters). Manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and gripping for long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03470 sold separately).
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Length of noses | 160 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 64.76 excl. VAT
/ Each
£ 77.71 incl. VAT
- Delivery usually within ( 7 ) days
