References
Knipex:02 02 225 SB
Rubix:4530778
EAN:4003773010555



Product details : KNIPEX 0202225SB COMBINATION PLIERS 225MM
02 02 225 SB High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. self-service card/blister.
Cutting capacities hard wire (diameter): Ø 3.0 mm Cutting capacities piano wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 14.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm²
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. self-service card/blister.
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x110x87 mm |
|---|---|
| Weight | 430 g |
| Length | 285 mm |
| Cutting capacity | 3 mm |
Show UNSPSC/ECL@SS
£ 32.15 excl. VAT
/ Each
£ 38.58 incl. VAT
- Delivery usually within ( 14 ) days