BAHCO 3735-5-150 CENTRE PUNCH


Centre Punches with Octagonal Shank and Lacquered Copper Finish

References
bahco:3735-5-150
rubix:80023830
ean:7314151834289
brand logo
brand logo
Technical specifications
Body materialSteel
Tail diameter12 mm
Total length150 mm
See all Specifications

Product details : BAHCO 3735-5-150 CENTRE PUNCH


Execution: Copper-coloured, lacquered, with safe impact head. Material: Vanadium extra. Octagonal DIN 7250

Technical specifications


Attributes
Logistic Weight120 g
Body materialSteel
Tail diameter12 mm
Total length150 mm
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
  • Usually arrives within 14 working days