Centre Punches with Octagonal Shank and Lacquered Copper Finish
Body material | Non-Metallic and other materials |
---|---|
Tail diameter | 5 mm |
Total length | 120 mm |
Logistic Weight | 90 g |
---|---|
Body material | Non-Metallic and other materials |
Tail diameter | 5 mm |
Total length | 120 mm |
Usually arrives within 14 working days