Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
105 Center punch
References
stahlwille:
70050005
rubix:
80331470
ean:
4018754040513
Technical specifications
Body material
Steel
Tail diameter
10
mm
Total length
120
mm
Product details
Technical specifications
Product details : STAHLWILLE 70050005 105/120X10 CENTER PUNCH
Technical specifications
Attributes
Body material
Steel
Tail diameter
10
mm
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.99
excl. VAT
/
Each
£
8.39
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE CENTRE PUNCH 351C
ECLIPSE CENTRE PUNCH 351A
ROEBUCK AIRGRIP PIN PUNCH 4MM
ECLIPSE CENTRE PUNCH 351D
ECLIPSE CENTRE PUNCH 351B
BAHCO 3735N-6-150 CENTRE PUNCH
BAHCO 3735-5-120 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G6
FACOM CENTRE PUNCH 255.G4
FACOM CENTRE PUNCH 255.G10
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
FACOM AUTOMATIC CENTRE PUNCH 257.G
BAHCO 3735-4-120 CENTRE PUNCH
FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
FACOM CENTRE PUNCH 255.G8