References
Eclipse:351A
Rubix:010248
Product details : ECLIPSE CENTRE PUNCH 351A
All eclipse punches are made from high quality carbon steel. The point is hardened and tempered to withstand continuous use. All punches have well cut knurling to provide positive finger grip.
Strengths
•Used to mark, scribe lines and make indentations in workpieces prior to drilling
•Used to mark, scribe lines and make indentations in workpieces prior to drilling
•Used to mark, scribe lines and make indentations in workpieces prior to drilling
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Tail diameter | 3.2 mm |
| Total length | 100 mm |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days



