References
Facom:256.8
Rubix:1233219
EAN:3148511606605



Product details : FACOM CENTRE PUNCH 256.8
256 - Precision pointers
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x15x15 mm |
| Package weight | 98 g |
| Body material | steel |
| Tail diameter | 8 mm |
| Total length | 130 mm |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- Delivery usually within ( 14 ) days
